This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product has been replaced by

Single Handle Pull Down Kitchen Faucet in Stainless Steel
ROHL® Single Handle Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #R7520SB
You last purchased this on
 
ROHL®

Lux™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RR7520SS
  • Item #4779120
  • Manufacturer Part #R7520SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Pull Down Kitchen Faucet in Stainless Steel
ROHL® Single Handle Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #R7520SB
ROHL®

Lux™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RR7520SS
  • Item #4779120
  • Manufacturer Part #R7520SS
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Metal lever handle
  • Dual spray modes
  • Hand spray locks into spray mode
  • Matching kitchen faucet for R7663
  • Installation depth on deck: 1-5/8"
  • Ceramic disc control cartridge
  • C-spout with 9-1/16" reach and a retractable pull-down metal hand spray
  • Nylon hose
  • Flow rate: 1.8 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lux™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
16-9/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-15/16 in
Spout Reach:
8-9/16 in
Spout Swivel:
360 °
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No