This product requires certification to purchase.

Air Switch

You last purchased this on
 
ROHL®

Luxury Air Switch

  • Fast #
  • Part #RAS525PN
  • Item #4322404
  • Manufacturer Part #AS525PN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Luxury Air Switch

  • Fast #
  • Part #RAS525PN
  • Item #4322404
  • Manufacturer Part #AS525PN
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Remote on/off air switch button for activating continuous feed waste disposals
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Escutcheon and button made of brass
  • Does not come with control box, button only
  • Includes ROHL branding on top of button
  • Button and escutcheon adhered to base
  • Requires Certification

Specifications

Collection:
Luxury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-13/16 in
Height:
2-7/8 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No