This product requires certification to purchase.

Brass/Plastic Air Gap Cover in Polished Nickel

You last purchased this on
 
ROHL®

Luxury® Brass/Plastic Air Gap Cover in Polished Nickel

  • Fast #
  • Part #RAG600PN
  • Item #1616071
  • Manufacturer Part #AG600PN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Luxury® Brass/Plastic Air Gap Cover in Polished Nickel

  • Fast #
  • Part #RAG600PN
  • Item #1616071
  • Manufacturer Part #AG600PN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cap and base ring made of brass
  • Body is made of heat-resistant polypropylene
  • 1005N - Order U.5585BO 3/4" thermostatic rough valve
  • Requires Certification

Specifications

Air Gap Application:
Vertical
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Luxury®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-3/4 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Fitting Size 1:
1-3/8 in
Fitting Size 2:
1-3/8 in
Fitting Sizes:
1-3/8 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Length:
9-1/4 in
Material:
Brass, Plastic
Material Type:
Polypropylene
Number of Pieces:
1 Piece
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Weight:
0.5 lb