This product requires certification to purchase.

You last purchased this on
 
ROHL®

Luxury®

  • Fast #
  • Part #RAG700PN
  • Item #4322575
  • Manufacturer Part #AG700PN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Luxury®

  • Fast #
  • Part #RAG700PN
  • Item #4322575
  • Manufacturer Part #AG700PN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cap made of brass
  • Body is made of heat-resistant polypropylene
  • Cutout: 1-3/8"
  • Traditional styling
  • Includes ROHL® branding on top of air gap
  • Matches ROHL® finishes
  • Prevents contaminated sink water from entering the dishwasher
  • Required by plumbing codes in many municipalities
  • All hardware for mounting is included
  • Purchase with confidence knowing that this product is backed by a 2-year limited warranty
  • Requires Certification

Specifications

Collection:
Luxury®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2 in
Height:
3-1/32 in
Material:
Brass, Plastic
Material Type:
Polypropylene
Product Type:
Air Gap
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov