Brass Drain Cover in Antique Gold
Matrix Brass Drain Cover in Antique Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative cover with durable finish
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Includes cover opening tool
Specifications
- Collection:
- Matrix
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 5-5/32 in
- IAPMO Listed:
- No
- Length:
- 5-5/32 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438588981
- Width:
- 5-5/32 in