1/2 in. Thermostatic Diverter and Control Trim Only for R1050BD Rough Valve in Polished Chrome
MEDA™ 1/2 in. Thermostatic Diverter and Control Trim Only for R1050BD Rough Valve in Polished Chrome
Product Details
Product Details
- Temperature and volume control
- Up to 5 functions
- Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
- Order R1052BD 1/2" thermostatic 2 function rough valve
- R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- MEDA™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 4 in