1/2 x 8-17/32 in. NPT Brass Tub Spout in Polished Nickel
Meda 1/2 x 8-17/32 in. NPT Brass Tub Spout in Polished Nickel
Product Details
Product Details
- 6 gpm
- 1/2" female NPT inlet
- Spout connection requires special rough fitting to be installed before the finished wall is complete. Spout connection and rough for wall valve are an integrated assembly. Do not set finish wall until the rough assembly is installed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Meda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.0 gpm
- Installation Type:
- Wall Mount
- Length:
- 8-17/32 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Fixed
- Width:
- 2 in