This product requires certification to purchase.

2 gpm 1-Function Hand Shower in Polished Chrome

You last purchased this on
 
ROHL®

MEDA™ 2 gpm 1-Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RB204APC
  • Item #1509651
  • Manufacturer Part #B204APC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

MEDA™ 2 gpm 1-Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RB204APC
  • Item #1509651
  • Manufacturer Part #B204APC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single-function classic spray pattern
  • Brass construction
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • U.3260R-2 - Order U.3261R-2 cross wall rough valve
  • Drain assembly sold separately. See Drain tab
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
MEDA™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
9-3/8 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No