This product requires certification to purchase.

Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower in Polished Nickel

You last purchased this on
 
ROHL®

MEDA™ Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower in Polished Nickel

  • Fast #
  • Part #RAKIT1401NLCPN
  • Item #7525455
  • Manufacturer Part #AKIT1401NLCPN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

MEDA™ Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower in Polished Nickel

  • Fast #
  • Part #RAKIT1401NLCPN
  • Item #7525455
  • Manufacturer Part #AKIT1401NLCPN
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Swarovski® crystal
  • Single-function brass hand-shower with metal insert
  • 5 29/32" center to center, 8 GPM at 60 PSI
  • 39 3/8" hose length
  • Spout reach 11 5/16"?
  • Not eccentric; has a fixed center to center measurement
  • Maximum male stub out 9/16" for floor legs
  • Floor legs cannot be cut down
  • Kit includes ZA386 floor legs
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
MEDA™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Flow Rate:
10 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44 in
Hose Length:
39-3/8 in
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
21/32 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
12-1/4 in
WaterSense Labeled:
No