Single Handle Volume Control Valve Trim in Polished Nickel
MEDA™ Single Handle Volume Control Valve Trim in Polished Nickel
Product Details
Product Details
- Temperature and volume control
- Rough valve sold separately
- Order R1040R 3/4" volume control rough valve
- Order R1062BO 4-port, 3-way dedicated diverter rough valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- MEDA™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-27/32 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 2 in
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No