4-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel
Michael Berman 4-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Large 12 fluid ounce bottle capacity
- Dezincified brass protects against aggressive components in the soap
- Extra strong pump for reliable operation
- Top fill
- A beautiful match to the Michael Berman kitchen faucet collection
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
- 1 1/4" cutout
- Bottle: 6 1/4" high, 2 3/4" diameter
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov