This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Satin Nickel

You last purchased this on
 
ROHL®

Michael Berman Graceline™ Single Handle Volume Control Valve Trim in Satin Nickel

  • Fast #
  • Part #RMB2048LMSTN
  • Item #7053979
  • Manufacturer Part #MB2048LMSTN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Michael Berman Graceline™ Single Handle Volume Control Valve Trim in Satin Nickel

  • Fast #
  • Part #RMB2048LMSTN
  • Item #7053979
  • Manufacturer Part #MB2048LMSTN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trim for the following roughs:
  • - R1040R 3/4" volume control rough
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • Must order rough valve to complete
  • See pages 189-190 for rough info
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Michael Berman Graceline™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-5/8 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No