This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Matte Black Lever Handle

You last purchased this on
 
ROHL®

Miscelo™ Single Handle Bathroom Sink Faucet in Matte Black Lever Handle

  • Fast #
  • Part #RMISC1061182MB
  • Item #8550742
  • Manufacturer Part #MISC106118/2-MB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Miscelo™ Single Handle Bathroom Sink Faucet in Matte Black Lever Handle

  • Fast #
  • Part #RMISC1061182MB
  • Item #8550742
  • Manufacturer Part #MISC106118/2-MB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Miscelo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Deck Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov