1 Robe Hook in Polished Nickel
Modern Caswell™ 1 Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes mounting hardware
- Projection: 1-31/32"
- 1 31/32" projection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Caswell™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-31/32 in
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-31/32 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-31/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Width:
- 2 in