This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

ROHL®

Modern™ Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #RQL66LAPC2
  • Item #3881762
  • Manufacturer Part #QL66L-APC-2
5 out of 5 Customer Rating
Brand image
ROHL®

Modern™ Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #RQL66LAPC2
  • Item #3881762
  • Manufacturer Part #QL66L-APC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal levers
  • Quarter-turn ceramic disc control cartridge
  • Shut off spout prevents dripping
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • Connection: 1/2" female NPT
  • Flow rate: 1.8 gpm
  • Dual quarter-turn lever handle shut-offs eliminate the need to reach over hot burners
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Modern™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
23-4/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-1/2 in
Spout Reach:
9-7/8 in
Spout Type:
Swivel
UPC:
824438203044