This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

ROHL®

Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #R50126MF6PN
  • Item #9764997
  • Manufacturer Part #50126MF6PN
3.8 out of 5 Customer Rating
Brand image
ROHL®

Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #R50126MF6PN
  • Item #9764997
  • Manufacturer Part #50126MF6PN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-function showerhead to customize your showering experience
  • Calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2 in female inlet with swivel connection
  • Showerhead supports a flow rate of 1.8 gpm at 60 psi for an immersive shower experience
  • Brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
Yes
Length:
5-1/4 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Mist, Rain
UL Listed:
No
UPC:
824438608399
WaterSense Labeled:
Yes
Width:
5-1/4 in