NPT Thermostatic Valve
NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- Must order trim to complete
- Mudguard is marked to show the min. and max. installation depth for all collections
- Service stops included
- 3/4" female NPT inlet
- Temperature control only. Must order volume control rough valve(s) separately.
- Flow rate 12 GPM at 60 PSI
- 3/4" NPT inlets, 2 x 3/4" NPT outlets
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Includes 2 x brass screw adaptors or extensions for connection of trim faceplate screws to thermostatic rough valve for select collections trim plates
- Back of rough valve to finished wall 3 11/16" min., 5" max. for Italian Bath, Perrin & Rowe. and Michael Berman trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- A2914, A4914, U.5785LS, U.5786X, U.5585L, U.5586X, U.5565L, U.5566X, U.5885L, U.5886X, U.5157LS, U.5158X, A4914IW, A4914IL, A4923, A4214, A4814, A4014LV, MB2040, MB1940, BA720/TO, LV720/TO, WA720/TO, CU720/TO, AC720/TO 3/4"
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 14 gpm
- Height:
- 3-9/32 in
- IAPMO Listed:
- Yes
- Length:
- 5-29/32 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 75 psi
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 5-29/32 in