This product requires certification to purchase.

Oval Closed Towel Ring in Polished Nickel

ROHL®

Oval Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RCIS4PN
  • Item #1612342
  • Manufacturer Part #CIS4PN
4.6 out of 5 Customer Rating
Brand image
ROHL®

Oval Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RCIS4PN
  • Item #1612342
  • Manufacturer Part #CIS4PN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegantly display bath towels in a coordinated fashion with other accessories
  • Solid metal die cast construction
  • Mounting hardware included
  • 3 1/4" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/4 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Oval
UPC:
824438056633
Valve Body Material:
Brass
Width:
8-1/4 in