This product requires certification to purchase.

Floor Mount Tub Filler with Crystal Triple Lever Handle, Hand Shower and Floor Pillar Leg in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower
ROHL® Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower in Polished Chrome
Manufacturer Part #AKIT1401NLCAPC
You last purchased this on
 
ROHL®

Palladian Floor Mount Tub Filler with Crystal Triple Lever Handle, Hand Shower and Floor Pillar Leg in Polished Chrome

  • Fast #
  • Part #RAKIT2101NLCAPC
  • Item #7526053
  • Manufacturer Part #AKIT2101NLCAPC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower
ROHL® Floor Mount Tub Filler with Crystal Triple Lever Handle and Hand Shower in Polished Chrome
Manufacturer Part #AKIT1401NLCAPC
ROHL®

Palladian Floor Mount Tub Filler with Crystal Triple Lever Handle, Hand Shower and Floor Pillar Leg in Polished Chrome

  • Fast #
  • Part #RAKIT2101NLCAPC
  • Item #7526053
  • Manufacturer Part #AKIT2101NLCAPC
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Swarovski® crystal
  • Single-function brass hand-shower with metal insert
  • 5 29/32" center to center, 8 GPM at 60 PSI
  • 39 3/8" hose length
  • Spout reach 11 5/16"?
  • Not eccentric; has a fixed center to center measurement
  • Maximum male stub out 9/16" for floor legs
  • Floor legs cannot be cut down
  • Kit includes ZA386 floor legs
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Palladian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Flow Rate:
10 gpm
GSA Approved:
No
Handle Material:
Crystal
Handle Type:
Lever
Height:
44 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
30-3/8 in
Trim Only:
No
Tub Spout Reach:
12-1/4 in
WaterSense Labeled:
No