This product requires certification to purchase.

Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Nickel

ROHL®

Palladian® Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Nickel

  • Fast #
  • Part #RAKIT1401NXMPN
  • Item #7525835
  • Manufacturer Part #AKIT1401NXMPN
5 out of 5 Customer Rating
Brand image
ROHL®

Palladian® Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Nickel

  • Fast #
  • Part #RAKIT1401NXMPN
  • Item #7525835
  • Manufacturer Part #AKIT1401NXMPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function brass hand-shower with metal insert for LM/XM and white porcelain insert for LP
  • 5 29/32" center to center
  • 11 5/16" reach, 8 GPM at 60 PSI
  • 11 5/6" reach from floor legs
  • 39 3/8" hose length
  • Brass construction
  • Not eccentric; has a fixed center to center measurement
  • Maximum male stub out 9/16" for floor legs
  • Floor legs cannot be cut down
  • Kit includes ZA386 floor legs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Palladian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
44 in
Hose Length:
39-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
30-3/8 in
Spout Type:
Fixed
Spray Type:
Massage
Trim Only:
No
Tub Spout Reach:
12-1/4 in
UPC:
824438358621
WaterSense Labeled:
No