Robe Hook in Satin Nickel
Palladian® Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Mounting hardware included
- 2 7/8" projection
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- Diameter:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-9/64 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov