Single Handle Valve Trim in Inca Brass
Palladian® Single Handle Valve Trim in Inca Brass
Frequently Purchased Together
Product Details
Product Details
- Palladian metal lever
- Brass construction
- Trim only
- Must order R1062BO, A4911BO or R1040R rough to complete
- - R1062BO dedicated 4-port, 3-way diverter rough
- 5/8" extension kit available for A4911BO, order part # C4912/58SET
- See pages xxx-xxx for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Palladian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes