Wall Mount Toilet Tissue Holder in Polished Chrome
Palladian® Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Accommodates oversized toilet paper rolls
- Includes mounting hardware
- Brass and zinc die cast construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass, Die Cast Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 8 in