Single Lever Handle Floor Mount Filler in Satin Nickel Trim Only
Pirellone Single Lever Handle Floor Mount Filler in Satin Nickel Trim Only
Product Details
Product Details
- Single leg, floor mount tub filler
- Brass construction
- Side mounted single metal lever for volume and temperature control
- Ceramic disc cartridge
- Single-function brass hand shower with easy clean spray face
- Spout swivel: 360°
- Spout reach: 10-9/32"
- Outlet height: 34-7/8"
- Flexible metal hose: 59"
- Flow rate: 8.2 gpm at 60 PSI for tub filler and 2 gpm for hand shower
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pirellone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 35-1/16 in
- Spout Type:
- C-Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-9/32 in
- WaterSense Labeled:
- No