78-47/64 in. Hand Shower Hose in Polished Chrome
Quartile™ 78-47/64 in. Hand Shower Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Length: 59"
- Inlet connection: 1/2" female
- PVC lined
- High resistance to pressure and heat
- Connections: 1/2" female
- 1/2" female connections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Quartile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 59 in
- Diameter:
- 1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1 in
- Hose Length:
- 78-47/64 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 59 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-5/8 in
- Spout Type:
- C-Spout
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in