9 gpm 4-Hole Roman Tub Faucet with Double Lever Handle in Satin Nickel
Quartile™ 9 gpm 4-Hole Roman Tub Faucet with Double Lever Handle in Satin Nickel
Product Details
Product Details
- Fixed spout
- Quarter-turn ceramic disc control cartridges
- Cutouts: 4 x 1-5/16"
- 3/4" male NPT inlet
- Spout height: 7-33/64"
- Single-function brass hand shower with metal insert
- Hose length: 6-1/2'
- Flow rate: 9 gpm at 60 psi
- Matching lavatory faucet A1409
- 9 GPM at 60 PSI
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quartile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Height:
- 7-33/64 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-31/32 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-7/8 in
- WaterSense Labeled:
- No