This product requires certification to purchase.

Brass Trim in Polished Chrome

You last purchased this on
 
ROHL®

Quartile™ Brass Trim in Polished Chrome

  • Fast #
  • Part #RCU720HBAPCTO
  • Item #7516591
  • Manufacturer Part #CU720HB-APC/TO
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Quartile™ Brass Trim in Polished Chrome

  • Fast #
  • Part #RCU720HBAPCTO
  • Item #7516591
  • Manufacturer Part #CU720HB-APC/TO
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Temperature control
  • Rough valve sold separately
  • Order 1005N 3/4" thermostatic rough valve
  • Volume control(s) required
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Quartile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Knob
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes