Frequently Purchased Together
Product Details
Product Details
- Remote on/off air switch button for activating garbage disposals
- Solution for island countertops or where an electrical switch is not available
- Fits a 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
- Control box with mounting hardware included
- Button and escutcheon adhered to base
- Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
- Plug-in installation of control box
- Purchase with confidence knowing that this product is backed by a 2-year limited warranty
Specifications
- AMP:
- 15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V