Frequently Purchased Together
Product Details
Product Details
- Remote on/off air switch button
- Includes transmitter button with escutcheon, base and fastening nut
- Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
- Brass construction
- Includes mounting hardware for control box
- Includes 60" flexible tubing
- Button and escutcheon adhered to base
- Plug-in installation of control box
Specifications
- AMP:
- 15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V