Frequently Purchased Together
Product Details
Product Details
- Control box with mounting hardware included
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 1-13/16 in
- Height:
- 2-7/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V