This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

ROHL®

Retro™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #RLO124APC
  • Item #4030236
  • Manufacturer Part #LO1/24APC
3.5 out of 5 Customer Rating
Brand image
ROHL®

Retro™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #RLO124APC
  • Item #4030236
  • Manufacturer Part #LO1/24APC
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Retro™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Diameter:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438218598
Valve Body Material:
Brass
Weight Capacity:
25 lb
Width:
24 in