This product requires certification to purchase.

*CVR* 2 GPM KIT ROHL SAN GIOVANNI B

You last purchased this on
 
ROHL®

Reynar *CVR* 2 GPM KIT ROHL SAN GIOVANNI B

  • Fast #
  • Part #RAKIT8073XSUB
  • Item #7526775
  • Manufacturer Part #AKIT8073XSUB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Reynar *CVR* 2 GPM KIT ROHL SAN GIOVANNI B

  • Fast #
  • Part #RAKIT8073XSUB
  • Item #7526775
  • Manufacturer Part #AKIT8073XSUB
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • C7135single-function handshower
  • 1.8 GPM
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Reynar
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Faucet Connection Size:
1/2 in
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov