This product requires certification to purchase.

24 x 2 in. Single Towel Bar in Matte Black

You last purchased this on
 
ROHL®

Rodello 24 x 2 in. Single Towel Bar in Matte Black

  • Fast #
  • Part #RLO124MB
  • Item #7289997
  • Manufacturer Part #LO1/24MB
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Rodello 24 x 2 in. Single Towel Bar in Matte Black

  • Fast #
  • Part #RLO124MB
  • Item #7289997
  • Manufacturer Part #LO1/24MB
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass and solid metal die cast construction
  • Mounting hardware included
  • 2 3/4" projection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Rodello
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Die Cast Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
Width:
2 in