ROHL MICHAEL BERMAN GRACELINE TRIM SET ONLY WITH NO ROUGH VALVE BODY TO WALL MOUNTED THREE HOLE TUB FILLER WITH METAL DIAL HANDLES IN POLISHED CHROME
ROHL MICHAEL BERMAN GRACELINE TRIM SET ONLY WITH NO ROUGH VALVE BODY TO WALL MOUNTED THREE HOLE TUB FILLER WITH METAL DIAL HANDLES IN POLISHED CHROME
Product Details
Product Details
- Matching lavatory faucet MB2030DM
- 10-12 GPM at 60 PSI
- 1/2" female NPT inlet
- Rough valve sold separately
- Order 1-120R wall rough valve
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov