This product requires certification to purchase.

2 Robe Hook in Satin Nickel

You last purchased this on
 
ROHL®

San Giovanni™ 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #RWE7DSTN
  • Item #4704202
  • Manufacturer Part #WE7DSTN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #RWE7DSTN
  • Item #4704202
  • Manufacturer Part #WE7DSTN
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
San Giovanni™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-7/16 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
3-3/4 in