Open Toilet Paper Holder in Polished Chrome
San Giovanni™ Open Toilet Paper Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Mounting hardware included
- Accommodates oversized TP rolls
- 3 9/16" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-9/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-57/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov