Round Closed Towel Ring in Polished Nickel
San Giovanni™ Round Closed Towel Ring in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Mounting hardware included
- 6" diameter ring
- 2 27/32" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-27/32 in
- Diameter:
- 6 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-27/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- Valve Body Material:
- Brass
- Width:
- 6 in