Shower Rail in Satin Nickel
San Giovanni Shower Rail in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- San Giovanni style
- 21 3/8" length
- 45/64" diameter bar
- Sliding hand-shower parking bracket
- 2 31/32" projection
- Length may be cut down
- Lever handle version not available
Documents
Specifications
- Collection:
- San Giovanni
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-31/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 2-5/64 in