This product requires certification to purchase.

Two Handle Wall Mount Filler in Matte Black

You last purchased this on
 
ROHL®

San Giovanni Two Handle Wall Mount Filler in Matte Black

  • Fast #
  • Part #RA2302LMMB
  • Item #10006638
  • Manufacturer Part #A2302LMMB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Giovanni Two Handle Wall Mount Filler in Matte Black

  • Fast #
  • Part #RA2302LMMB
  • Item #10006638
  • Manufacturer Part #A2302LMMB
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall mount exposed two handle tub filler with cradle and single-function handshower
  • Flow rate of 6.6 gpm at 60 psi to quickly fill your tub
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • 59" flexible metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
San Giovanni
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
FNPT
Faucet Material:
Brass
Faucet Type:
Tub Faucet
Flow Rate:
6.6 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
2-109/128 in
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Single
Spout Height:
1-13/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
7 in
WaterSense Labeled:
No