This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
ROHL®

San Giovanni™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RQU400APC
  • Item #3440217
  • Manufacturer Part #QU400-APC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RQU400APC
  • Item #3440217
  • Manufacturer Part #QU400-APC
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accommodates oversized toilet paper rolls
  • Mounting hardware included
  • Brass and zinc die cast construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
San Giovanni™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-7/32 in
Installation Type:
Wall Mount
Length:
5-7/16 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov