This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
ROHL®

San Giovanni™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RA1492LISTN
  • Item #7289707
  • Manufacturer Part #A1492LISTN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RA1492LISTN
  • Item #7289707
  • Manufacturer Part #A1492LISTN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • Accommodates oversized TP rolls
  • 3 9/16" projection
  • There's no need to compromise on design in this essential space
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/64 in
Base Plate Width:
2-5/64 in
Collection:
San Giovanni™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Included:
Yes
Mount Type:
Wall
Pivoting:
No
Projection:
3-9/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov