Wall Toilet Tissue Holder in Tuscan Brass
San Giovanni™ Wall Toilet Tissue Holder in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- Accommodates oversized TP rolls
- 3 9/16" projection
- There's no need to compromise on design in this essential space
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- Collection:
- San Giovanni™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 3-53/64 in
- Length:
- 5-57/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-9/16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 5-57/64 in