This product requires certification to purchase.

Single Handle Lever Water Filter Faucet

You last purchased this on
 
ROHL®

San Julio® Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #RA1635LMPN2
  • Item #3881479
  • Manufacturer Part #A1635LMPN-2
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Julio® Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #RA1635LMPN2
  • Item #3881479
  • Manufacturer Part #A1635LMPN-2
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quarter-turn ceramic valves
  • Spout height: 10-19/64"
  • Spout reach: 4-11/16"
  • One hole installation
  • Swivel spout
  • Lever handle
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • 1 3/8" max. hole cutout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
San Julio®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-19/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
7-3/8 in
Spout Reach:
4-11/16 in
Spout Type:
High Arc, Swivel