This product requires certification to purchase.

Two Handle Bar Faucet in Unlacquered Brass

You last purchased this on
 
ROHL®

San Julio® Two Handle Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RA1667LMULB2
  • Item #7318134
  • Manufacturer Part #A1667LMULB-2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Julio® Two Handle Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RA1667LMULB2
  • Item #7318134
  • Manufacturer Part #A1667LMULB-2
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic disc control cartridges
  • 11 3/4" high C-spout
  • 5" spout reach
  • Matching bar faucet for A1676
  • 1 3/8" hole cutout
  • 1/2" female NPSM flexible supplies, 1.5 GPM
  • Brass construction
  • 2 11/64" max installation depth on deck
  • 4" deep deck extension kit, order part # C7555EXT
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
San Julio®
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-9/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-53/64 in
Spout Reach:
5 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
Yes