This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

ROHL®

San Julio® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RA1461LMWSPN2
  • Item #4128125
  • Manufacturer Part #A1461LMWSPN-2
5 out of 5 Customer Rating
Brand image
ROHL®

San Julio® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RA1461LMWSPN2
  • Item #4128125
  • Manufacturer Part #A1461LMWSPN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout height: 13 15/16"
  • Spout reach: 8 15/32"
  • Four hole 8" installation
  • Spout swivels
  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • 1/4 turn ceramic disc valves
  • Solid brass construction, exposed pop-up drain without overflow
  • Polished Nickel
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
San Julio®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
13-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
9-3/8 in
Spout Reach:
8-15/32 in
Spout Swivel:
180°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
824438227729