Two Handle Cross Bar Faucet in Satin Nickel
San Julio® Two Handle Cross Bar Faucet in Satin Nickel
Product Details
Product Details
- Ceramic disc control cartridges
- 10 53/64" high C-spout
- 5" spout reach
- Matching bar faucet for A1466XM/X
- 1 3/8" hole cutout
- No hand-spray available
- 1/2" male NPSM flexible supplies, 1.5 GPM
- Brass construction
- 2 9/16" max installation depth on deck
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- San Julio®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-9/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-53/64 in
- Spout Reach:
- 5 in
- Spout Type:
- C-Spout, Swivel, Gooseneck