This product requires certification to purchase.

Non Slotted Grid Drain with 10 in. Tailpiece in Polished Chrome

You last purchased this on
 
ROHL®

Sanitary Ware Non Slotted Grid Drain with 10 in. Tailpiece in Polished Chrome

  • Fast #
  • Part #R6442APC
  • Item #2119163
  • Manufacturer Part #6442APC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Sanitary Ware Non Slotted Grid Drain with 10 in. Tailpiece in Polished Chrome

  • Fast #
  • Part #R6442APC
  • Item #2119163
  • Manufacturer Part #6442APC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10" tailpiece with 2 1/2" running thread
  • Brass construction
  • May be used for above counter bowls with no overflow
  • Standard 2 1/4" flange fits lavatory drains
  • Requires Certification

Documents


Specifications

Collection:
Sanitary Ware
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov