14-1/2 in x 14-1/2 in Stainless Steel Grid
Shaker 14-1/2 in x 14-1/2 in Stainless Steel Grid
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit RC1818 Shaws bar/food prep sink
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Documents
Specifications
- Brand Model Compatibility:
- RC1818 Bar/Food Prep Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Shaker
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 14-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Shape:
- Square
- Size:
- 14-1/2 in x 14-1/2 in
- Width:
- 14-1/2 in