This product requires certification to purchase.

Shower Rail in Tuscan Brass

ROHL®

Shower Rail in Tuscan Brass

  • Fast #
  • Part #R1650TCB
  • Item #7527622
  • Manufacturer Part #1650TCB
4.8 out of 5 Customer Rating
Brand image
ROHL®

Shower Rail in Tuscan Brass

  • Fast #
  • Part #R1650TCB
  • Item #7527622
  • Manufacturer Part #1650TCB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length cannot be cut down
  • Brass construction
  • 29-5/8 in length
  • Sliding hand shower parking bracket
  • Complements all modern bath collections
  • Metal construction delivers the utmost in beauty, durability and long-lasting performance
  • All hardware for mounting is included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
3-1/4 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438326460