Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Transitional and Modern tubular style
- Single-function Classic Spray pattern
- Brass construction
- 1/2" male connection
- Flow rate 2.0 GPM
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-7/8 in
- Hose Included:
- No
- Length:
- 7-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single